Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, M5x0.80, Plug, 4 Flutes

  • Mfr # 027225AS

  • Zoro # G8337125


product price: $40.89
/ea

Key Features

Tap Thread Size
M5x0.80
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.1940 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027225AS
Zoro #
G8337125
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5x0.80
Shank Dia.
0.1940 in
Thread Length
7/8 in
Overall Length
6 in
Thread Size
M5x0.80
75% Thread Drill Size
4.20mm
65% Thread Drill Size
4.30mm
Min. Bore Dia.
4.2 mm
55% Thread Drill Size
4.40mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Direction
Right Hand
Thread Limit
D4
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Measurement System
Metric
Thread Standard
Metric
Thread Pitch
0.80mm
Shank Type - Machining
Straight
Series
Regal Reach

Description

Pulley Tap, Thread Size M5x0.8, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.20mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.