Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, M6x1.00, Taper, 4 Flutes

  • Mfr # 027232AS

  • Zoro # G8336626


product price: $35.89
/ea

Key Features

Tap Thread Size
M6x1.00
Tap Chamfer
Taper
Number of Flutes
4
Shank Dia.
0.2550 in
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027232AS
Zoro #
G8336626
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6x1.00
Shank Dia.
0.2550 in
Overall Length
6 in
Thread Length
1 in
65% Thread Drill Size
13/64 in
Thread Size
M6x1.00
Min. Bore Dia.
5 mm
75% Thread Drill Size
5.00mm
55% Thread Drill Size
5.25mm

Details

Item
Pulley Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Pulley
Thread Direction
Right Hand
Thread Pitch
1.00mm
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D4
Thread Standard
Metric
Series
Regal Reach

Description

Pulley Tap, Thread Size M6x1, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.