Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulley Tap, M7x1.00, Taper, 4 Flutes

  • Mfr # 027248AS

  • Zoro # G8337439


product price: $36.99
/ea

Key Features

Tap Thread Size
M7x1.00
Tap Chamfer
Taper
Number of Flutes
4
Tap Style
Pulley
Thread Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027248AS
Zoro #
G8337439
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M7x1.00
Thread Length
1-1/8 in
Shank Dia.
0.3180 in
Overall Length
6 in
Min. Bore Dia.
6 mm
65% Thread Drill Size
C
75% Thread Drill Size
6.00mm
55% Thread Drill Size
D
Thread Size
M7x1.00

Details

Item
Pulley Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Style
Pulley
Thread Direction
Right Hand
Tap Material
High Speed Steel
Thread Limit
D5
Thread Pitch
1.00mm
Measurement System
Metric
Series
Regal Reach
Shank Type - Machining
Straight
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Thread Standard
Metric

Description

Pulley Tap, Thread Size M7x1, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 6.00mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.