Zoro Homepage

Pulley Tap, M8x1.25, Plug, 4 Flutes

  • Mfr # 027258AS

  • Zoro # G8336687


product price: $44.35
/ea

Key Features

Tap Thread Size
M8x1.25
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.3180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027258AS
Zoro #
G8336687
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M8x1.25
Shank Dia.
0.3180 in
Overall Length
6 in
Thread Length
1-1/8 in
75% Thread Drill Size
H
Thread Size
M8x1.25
65% Thread Drill Size
I
Min. Bore Dia.
H
55% Thread Drill Size
7.10mm

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pulley
Thread Limit
D5
Features
Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws
Thread Standard
Metric
Thread Pitch
1.25mm
Measurement System
Metric
Shank Type - Machining
Straight
Series
Regal Reach

Description

Pulley Tap, Thread Size M8x1.25, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Number of Flutes 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.