Zoro Homepage

Spiral Flute Tap, #10-24, 3 Flutes

  • Mfr # 008252AS

  • Zoro # G3732749


product price: $15.79
/ea

Key Features

Tap Style
Spiral Flute
Number of Flutes
3
Tap Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008252AS
Zoro #
G3732749
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Number of Flutes
3

Description

Tap

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.