Spiral Flute Tap, 1/4"-20, 3 Flutes
Mfr # 008344AS
Zoro # G7953804
product price: $18.25
/eaKey Features
Tap Style
Spiral Flute
Number of Flutes
3
Tap Thread Size
1/4"-20
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008344AS
Zoro #
G7953804
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/4"-20
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Number of Flutes
3
Thread Direction
Right Hand
Description
Spiral Flute Tap, Thread Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.