Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/4"-20, Modified Bottom, NC, 3 Flutes, Titanium Nitride

  • Mfr # 073445MS

  • Zoro # G7415520


product price: $23.49
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073445MS
Zoro #
G7415520
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Finish
Titanium Nitride
Tap Material
High Speed Steel
Application
Free Machining and Austenitic and Ferritic Stainless Steels; Low and Medium Carbon Steel, Structural Steel with Hardness Less Than BHN 250
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.