Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/8"-16, Modified Bottom, NC, 3 Flutes, Titanium Aluminum Nitride

  • Mfr # 072349MS

  • Zoro # G7450399


product price: $31.99
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072349MS
Zoro #
G7450399
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Finish
Titanium Aluminum Nitride
Tap Material
High Speed Steel
Application
Hardened Steels 4140, 4340, 8620, 8286 and 52100; Duplex Stainless; Precipitation Hardened Stainless Ferritic and Martensitic Stainless 13-3, 15-5, 17-4, 440, 416, and 446
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.