
Spiral Flute Tap, 3/8"-24, 4 Flutes, Black Oxide
Mfr # 030441TC
Zoro # G7418180
product price: $50.59
/eaKey Features
Tap Thread Size
3/8"-24
Number of Flutes
4
SAE or Metric
SAE
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030441TC
Zoro #
G7418180
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
3/8"-24
Details
Item
Spiral Flute Tap
Number of Flutes
4
SAE or Metric
SAE
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Thread Limit
H3
Color Code
Red Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.