
Spiral Flute Tap, #4-40, Modified Bottom, NC, 3 Flutes, Titanium Nitride
Mfr # 073540MS
Zoro # G7424727
product price: $30.59
/eaKey Features
Tap Thread Size
#4-40
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
073540MS
Zoro #
G7424727
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#4-40
Details
Item
Spiral Flute Tap
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Finish
Titanium Nitride
Application
Free Machining and Austenitic and Ferritic Stainless Steels; Low and Medium Carbon Steel, Structural Steel with Hardness Less Than BHN 250
Tap Material
High Speed Steel
Thread Limit
H2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.