
Spiral Flute Tap, #4-48, Plug, UNF, 4 Flutes
Mfr # 008098AS
Zoro # G7418314
product price: $17.99
/eaKey Features
Tap Thread Size
#4-48
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
4
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008098AS
Zoro #
G7418314
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#4-48
Details
Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Flutes
4
Tap Material
High Speed Steel
Helix Angle
30 Degrees
Thread Limit
H2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.