Zoro Homepage

Spiral Flute Tap, 5/16"-18, Modified Bottom, NC, 2 Flutes, Chrome Plated

  • Mfr # 076847MS

  • Zoro # G7425250


product price: $23.35
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
2
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
076847MS
Zoro #
G7425250
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottom
Tap Thread Type
NC
Number of Flutes
2
SAE or Metric
SAE
Tap Finish
Chrome Plated
Tap Material
High Speed Steel
Application
Aluminum Alloys up to 10% Silicate
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.