Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Bottom, UNC, 4 Flutes, Bright

  • Mfr # 011037AS

  • Zoro # G7428744


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottom
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011037AS
Zoro #
G7428744
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Overall Length
2 in
Thread Length
11/16 in
Shank Dia.
0.14 in

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottom
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Bright
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.