Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M2.5-0.45, Bottom, 4 Flutes

  • Mfr # 007351AS

  • Zoro # G7423099


product price: $24.42
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Bottom
Number of Flutes
4
SAE or Metric
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007351AS
Zoro #
G7423099
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M2.5-0.45

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottom
Number of Flutes
4
SAE or Metric
Metric
Tap Material
High Speed Steel
Thread Limit
D1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.