Zoro Homepage

Spiral Flute Tap, M5-0.8, Modified Bottom, 3 Flutes, Titanium Aluminum Nitride

  • Mfr # 075762MS

  • Zoro # G7422609


product price: $32.99
/ea

Key Features

Tap Thread Size
M5-0.8
Tap Chamfer
Modified Bottom
Number of Flutes
3
SAE or Metric
Metric
Tap Finish
Titanium Aluminum Nitride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075762MS
Zoro #
G7422609
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.8

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottom
Number of Flutes
3
SAE or Metric
Metric
Tap Finish
Titanium Aluminum Nitride
Application
All Nickel Alloys, including Monel, Waspaloy and Hastaloy HSS TiALN to 350 BHN
Tap Material
High Speed Steel
Thread Limit
D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.