
Spiral Flute Tap, M5-0.8, Modified Bottom, 3 Flutes, Titanium Carbo Nitride
Mfr # 074662MS
Zoro # G7413168
product price: $34.99
/eaKey Features
Tap Thread Size
M5-0.8
Tap Chamfer
Modified Bottom
Number of Flutes
3
SAE or Metric
Metric
Tap Finish
Titanium Carbo Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
074662MS
Zoro #
G7413168
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M5-0.8
Details
Item
Spiral Flute Tap
Tap Chamfer
Modified Bottom
Number of Flutes
3
SAE or Metric
Metric
Tap Finish
Titanium Carbo Nitride
Tap Material
High Speed Steel
Application
All Titanium Alloys to 400 BHN
Thread Limit
D4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.