Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M6-1, Plug, 4 Flutes

  • Mfr # 027665AS

  • Zoro # G7432740


product price: $16.35
/ea

Key Features

Tap Thread Size
M6-1
Tap Chamfer
Plug
Number of Flutes
4
SAE or Metric
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027665AS
Zoro #
G7432740
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1
Pitch Dia. Limit
D5

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Number of Flutes
4
SAE or Metric
Metric
Tap Material
High Speed Steel
Class of Fit
6H
Helix Angle
50 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.