Zoro Homepage

Spiral Flute Tap, M6X1, 3 Flutes

  • Mfr # 027616AS

  • Zoro # G3325553


product price: $19.79
/ea

Key Features

Tap Style
Spiral Flute
Number of Flutes
3
Tap Thread Size
M6X1
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027616AS
Zoro #
G3325553
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6X1

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Number of Flutes
3
Thread Direction
Right Hand

Description

Spiral Flute Tap, Thread Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.