Zoro Homepage

Spiral Flute Tap, M8-1.25, 4 Flutes, Black Oxide

  • Mfr # 030096TC

  • Zoro # G7449604


product price: $36.79
/ea

Key Features

Tap Thread Size
M8-1.25
Number of Flutes
4
SAE or Metric
Metric
Tap Finish
Black Oxide
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030096TC
Zoro #
G7449604
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M8-1.25

Details

Item
Spiral Flute Tap
Number of Flutes
4
SAE or Metric
Metric
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Application
Hardened Tool Steel and Nickel Alloys
Thread Limit
D5
Color Code
Yellow Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.