Zoro Homepage

Spiral Point Tap, 1-1/2"-12, 4 Flutes

  • Mfr # 030231TC

  • Zoro # G7425269


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Number of Flutes
4
SAE or Metric
SAE
Application
Steels and Stainless Steels
Tap Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030231TC
Zoro #
G7425269
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
1-1/2"-12

Details

Item
Spiral Point Tap
Number of Flutes
4
SAE or Metric
SAE
Application
Steels and Stainless Steels
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Color Code
Blue Ring
Thread Limit
H4
Series
Triple Crown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.