
Spiral Point Tap, 1-1/2"-12, NF, 4 Flutes
Mfr # 030031TC
Zoro # G7434387
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/2"-12
Tap Thread Type
NF
Number of Flutes
4
SAE or Metric
SAE
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030031TC
Zoro #
G7434387
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
1-1/2"-12
Details
Item
Spiral Point Tap
Tap Thread Type
NF
Number of Flutes
4
SAE or Metric
SAE
Tap Material
High Speed Steel
Tap Finish
Black Oxide
Application
Hardened Tool Steel and Nickel Alloys
Series
Triple Crown
Thread Limit
H6
Color Code
Yellow Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.