
Spiral Point Tap, #10-32, Bottom, UNF, 2 Flutes
Mfr # 008281AS
Zoro # G7415846
product price: $8.85
/eaKey Features
Tap Thread Size
#10-32
Tap Chamfer
Bottom
Tap Thread Type
UNF
Number of Flutes
2
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008281AS
Zoro #
G7415846
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
#10-32
Details
Item
Spiral Point Tap
Tap Chamfer
Bottom
Tap Thread Type
UNF
Number of Flutes
2
SAE or Metric
SAE
Application
Through-Hole
Tap Material
High Speed Steel
Thread Limit
H2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.