Zoro Homepage

Spiral Point Tap, #10-32, Plug, NF, 2 Flutes

  • Mfr # 011244AS

  • Zoro # G7422329


product price: $37.19
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Tap Thread Type
NF
Number of Flutes
2
Thread Length
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011244AS
Zoro #
G7422329
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Thread Length
0.88 in
Shank Dia.
0.194 in
Overall Length
2.38 in
Square Length
0-1/4 in
Square Size
0.152 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NF
Number of Flutes
2
Thread Limit
H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.