
Spiral Point Tap, 1/2"-13, Plug, NC, 3 Flutes
Mfr # 073575MS
Zoro # G7455125
product price: $32.35
/eaKey Features
Tap Thread Size
1/2"-13
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
3
Application
Free Machining and Austenitic and Ferritic Stainless Steels; Low and Medium Carbon Steel, Structural Steel with Hardness Less Than BHN 250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
073575MS
Zoro #
G7455125
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/2"-13
Details
Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
3
Application
Free Machining and Austenitic and Ferritic Stainless Steels; Low and Medium Carbon Steel, Structural Steel with Hardness Less Than BHN 250
Tap Material
High Speed Steel
Tap Finish
Titanium Nitride
Thread Limit
H5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.