Zoro Homepage

Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes

  • Mfr # 007130AS

  • Zoro # G7452106


product price: $30.19
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007130AS
Zoro #
G7452106
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Overall Length
3-13/32 in
Flute Length
1-13/16 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
SAE or Metric
SAE
Application
Through Hole
Tap Material
High Speed Steel
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.