Zoro Homepage

Spiral Point Tap, #2-56, Plug, NC, 2 Flutes

  • Mfr # 075770MS

  • Zoro # G7419346


product price: $24.15
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
2
Application
All Nickel Alloys, including Monel, Waspaloy and Hastaloy HSS TiALN to 350 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075770MS
Zoro #
G7419346
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#2-56

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
2
Application
All Nickel Alloys, including Monel, Waspaloy and Hastaloy HSS TiALN to 350 BHN
Tap Finish
Titanium Aluminum Nitride
Tap Material
High Speed Steel
Thread Limit
H2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.