Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-10, NC, 3 Flutes

  • Mfr # 030011TC

  • Zoro # G7431849


product price: $37.65
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030011TC
Zoro #
G7431849
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
3/4"-10

Details

Item
Spiral Point Tap
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Finish
Black Oxide
Application
Hardened Tool Steel and Nickel Alloys
Tap Material
High Speed Steel
Color Code
Yellow Ring
Series
Triple Crown
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.