Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 3/4"-10, NC, 3 Flutes

  • Mfr # 033134TC

  • Zoro # G7432199


product price: $79.06
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033134TC
Zoro #
G7432199
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
3/4"-10

Details

Item
Spiral Point Tap
Tap Thread Type
NC
Number of Flutes
3
SAE or Metric
SAE
Tap Material
High Speed Steel
Series
Triple Crown
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.