
Spiral Point Tap, 3/4"-10, Plug, NC, 4 Flutes
Mfr # 074617MS
Zoro # G7430318
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
4
Application
All Titanium Alloys to 400 BHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
074617MS
Zoro #
G7430318
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/4"-10
Details
Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
4
Application
All Titanium Alloys to 400 BHN
Tap Finish
Titanium Carbo Nitride
Tap Material
High Speed Steel
Thread Limit
H3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.