
Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes
Mfr # 007074AS
Zoro # G7428909
product price: $20.49
/eaKey Features
Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007074AS
Zoro #
G7428909
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/8"-16
Overall Length
3-3/8 in
Flute Length
1-21/32 in
Details
Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
SAE or Metric
SAE
Tap Material
High Speed Steel
Application
Through Hole
Thread Limit
H3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.