Zoro Homepage

Spiral Point Tap, #4-40, UNC, 2 Flutes

  • Mfr # 008090AS

  • Zoro # G3742722


product price: $10.69
/ea

Key Features

Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008090AS
Zoro #
G3742722
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#4-40

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC

Description

Tap

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.