Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, 7/16"-14, Plug, NC, 3 Flutes

  • Mfr # 074674MS

  • Zoro # G7433127


product price: $37.95
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
3
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074674MS
Zoro #
G7433127
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-14

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
Titanium Carbo Nitride
Application
All Titanium Alloys to 400 BHN
Thread Limit
H5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.