Zoro Homepage

Spiral Point Tap, 7/8"-9, Plug, NC, 3 Flutes

  • Mfr # 013033AS

  • Zoro # G7451640


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-9
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
3
Thread Length
2.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013033AS
Zoro #
G7451640
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/8"-9
Thread Length
2.22 in
Overall Length
4.69 in
Shank Dia.
0.697 in
Square Length
0-3/4 in
Square Size
0.523 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NC
Number of Flutes
3
Thread Limit
H4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.