Zoro Homepage

Spiral Point Tap, #8-36, Plug, NF, 2 Flutes

  • Mfr # 017061AS

  • Zoro # G7411138


product price: $37.15
/ea

Key Features

Tap Thread Size
#8-36
Tap Chamfer
Plug
Tap Thread Type
NF
Number of Flutes
2
Overall Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017061AS
Zoro #
G7411138
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-36
Overall Length
2.13 in
Shank Dia.
0.168 in
Thread Length
0-3/4 in
Square Length
0-1/4 in
Square Size
0.131 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NF
Number of Flutes
2
Thread Direction
Left Hand
Thread Limit
H2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.