Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, #8-40, Plug, NS, 2 Flutes

  • Mfr # 011219AS

  • Zoro # G7419827


product price: $36.59
/ea

Key Features

Tap Thread Size
#8-40
Tap Chamfer
Plug
Tap Thread Type
NS
Number of Flutes
2
Thread Length
0-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011219AS
Zoro #
G7419827
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-40
Thread Length
0-3/4 in
Overall Length
2.13 in
Shank Dia.
0.168 in
Square Length
0-1/4 in
Square Size
0.131 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
NS
Number of Flutes
2
Thread Limit
H2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.