Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M12-1.75, Plug, 3 Flutes

  • Mfr # 020283AS

  • Zoro # G7425996


product price: $34.35
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Plug
Number of Flutes
3
SAE or Metric
Metric
Thread Length
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020283AS
Zoro #
G7425996
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.75
Thread Length
1.66 in
Shank Dia.
0.367 in
Overall Length
3.38 in
Square Size
0.275 in
Square Length
0.44 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
SAE or Metric
Metric
Thread Limit
D3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.