Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M16-2, Plug, 3 Flutes

  • Mfr # 024286AS

  • Zoro # G7418086


product price: $50.89
/ea

Key Features

Tap Thread Size
M16-2
Tap Chamfer
Plug
Number of Flutes
3
SAE or Metric
Metric
Shank Dia.
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024286AS
Zoro #
G7418086
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M16-2
Shank Dia.
0.48 in
Overall Length
3.81 in
Thread Length
1.81 in
Square Length
0.56 in
Square Size
0.36 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
SAE or Metric
Metric
Thread Limit
D11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.