
Spiral Point Tap, M4-0.7, 3 Flutes
Mfr # 030236TC
Zoro # G7446460
product price: $17.15
/eaKey Features
Tap Thread Size
M4-0.7
Number of Flutes
3
SAE or Metric
Metric
Application
Steels and Stainless Steels
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030236TC
Zoro #
G7446460
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
M4-0.7
Details
Item
Spiral Point Tap
Number of Flutes
3
SAE or Metric
Metric
Application
Steels and Stainless Steels
Tap Finish
Black Oxide
Tap Material
High Speed Steel
Series
Triple Crown
Color Code
Blue Ring
Thread Limit
D4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.