Zoro Homepage

Spiral Point Tap, M4-0.7, Plug, 3 Flutes

  • Mfr # 073531MS

  • Zoro # G7423117


product price: $20.75
/ea

Key Features

Tap Thread Size
M4-0.7
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Titanium Nitride
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073531MS
Zoro #
G7423117
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.7

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Titanium Nitride
Tap Material
High Speed Steel
Application
Free Machining and Austenitic and Ferritic Stainless Steels; Low and Medium Carbon Steel, Structural Steel with Hardness Less Than BHN 250
Thread Limit
D4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.