
Spiral Point Tap, M5-0.8, Plug, 3 Flutes
Mfr # 076832MS
Zoro # G7424745
product price: $17.95
/eaKey Features
Tap Thread Size
M5-0.8
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Chrome Plated
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
076832MS
Zoro #
G7424745
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M5-0.8
Details
Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Chrome Plated
Tap Material
High Speed Steel
Application
Aluminum Alloys up to 10% Silicate
Thread Limit
D5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.