Zoro Homepage

Spiral Point Tap, M7-1, Plug, 2 Flutes

  • Mfr # 024280AS

  • Zoro # G7456069


product price: $15.49
/ea

Key Features

Tap Thread Size
M7-1
Tap Chamfer
Plug
Number of Flutes
2
SAE or Metric
Metric
Overall Length
2.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024280AS
Zoro #
G7456069
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M7-1
Overall Length
2.72 in
Shank Dia.
0.318 in
Thread Length
1.13 in
Square Size
0.238 in
Square Length
0.38 in

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
SAE or Metric
Metric
Thread Limit
D11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.