Spiral Point Tap, Plug, 2
Mfr # 015122AS
Zoro # G3325499
product price: $43.49
/eaKey Features
Shank Dia.
1/4 in
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
015122AS
Zoro #
G3325499
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Thread Length
1/4 in 20
Tap Thread Size
1/4"-20
Thread Size
1/8"-27
Details
Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H3
Series
Regal Premium
Thread Standard
UNC
Description
Extension Tap, Thread Size 1/8 In.-27, UNC, High Speed Steel, Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.