Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # 030201TC

  • Zoro # G2590327


product price: $12.15
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030201TC
Zoro #
G2590327
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
13/32"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Shank Length
1 19/32 in
Thread Size
#6-32
Tap Length Standard
USCTI303A
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Size
#6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Standards
USCTI 303A
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
030201TC
Extended Neck
Yes
Threads per Inch
32
Thread Limit
GH3
Spiral Direction
Neutral
Thread Standard
UNC
Tap Shank Standard
USCTI303A
Tap Type
Spiral Point
Measurement System
Pipe
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.