Shop REGAL CUTTING TOOLS
See all product information
Create Account
Straight Flute (Hand) Straight Flute Hand Tap, M24-3.00, Plug, Metric Coarse, High Speed Steel, 4
- Mfr # 027809AS
- Zoro # G0529420
product price:Â
$
71.15
/ea
Key Features
Shank Dia.
19.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M24
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 027809AS
- Zoro #
- G0529420
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight Flute Hand Tap
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Style
- Straight Flute (Hand)
- Number of Flutes
- 4
- Thread Direction
- Right Hand
- Number of Pieces
- 1
- Tap Grouping
- Tap
- Tap Thread Type
- Metric Coarse
- Standards
- USCTI 337
- Tap Finish
- Bright (Uncoated)
- Cutting Direction - Machining
- Right Hand
- Series
- 200
- Thread Pitch
- 3.00mm
- Spiral Direction
- Neutral
- Thread Limit
- D8
- Thread Standard
- Metric
- Tap Shank Standard
- USCTI
- Measurement System
- Metric
- Helix Angle
- 0 Degrees
Dimensions
- Shank Dia.
- 19.30mm
- Tap Size
- M24
- Tap Dimension Type
- Metric
- Overall Length
- 4-29/32"
- Thread Length
- 56.35mm
- Pitch Diameter Limit
- D8
- Tap Thread Size
- M24-3.00
- Size
- M24
- Square Size
- 0.5700 in
- 65% Thread Drill Size
- 27/32 in
- 75% Thread Drill Size
- 53/64 in
- 55% Thread Drill Size
- 55/64 in
- Thread Size
- M24x3
- Shank Length
- 2 11/16 in
- Square Length
- 0.75 in
- Shank Diameter
- 0.76 in
- Square Width
- 0.57 in
- Wire Rope Length
- 4.91 in
- Length
- 4.91 in
Description
Straight Flute Tap, Thread Size M24x3, Metric, Plug, Overall Length 4.91 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.