Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 1/2"-14, Plug, BSPP, 4 Flutes

  • Mfr # 015705AS

  • Zoro # G7439068


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Tap Thread Type
BSPP
Number of Flutes
4
Thread Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015705AS
Zoro #
G7439068
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1.38 in
Shank Dia.
0.6875 in
Overall Length
3.13 in
Square Length
0.63 in
Square Size
0.515 in

Details

Item
Tap
Tap Chamfer
Plug
Tap Thread Type
BSPP
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.