Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 1/4"-19, Bottom, BSPP, 4 Flutes

  • Mfr # 015720AS

  • Zoro # G7420700


product price: $70.99
/ea

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Bottom
Tap Thread Type
BSPP
Number of Flutes
4
Shank Dia.
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015720AS
Zoro #
G7420700
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-19
Shank Dia.
0.5625 in
Overall Length
2.44 in
Thread Length
1.06 in
Square Length
0.44 in
Square Size
0.421 in

Details

Item
Tap
Tap Chamfer
Bottom
Tap Thread Type
BSPP
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.