Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 1/4"-20, Bottom, NC, 4 Flutes

  • Mfr # 014932AS

  • Zoro # G7446899


product price: $43.15
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottom
Tap Thread Type
NC
Number of Flutes
4
Thread Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014932AS
Zoro #
G7446899
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Thread Length
1 in
Shank Dia.
0.255 in
Overall Length
2-1/2 in
Square Size
0.191 in
Square Length
0.31 in

Details

Item
Tap
Tap Chamfer
Bottom
Tap Thread Type
NC
Number of Flutes
4
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.