Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, 3/4"-16, Plug, NF, 4 Flutes

  • Mfr # 019148US

  • Zoro # G7433425


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Plug
Tap Thread Type
NF
Number of Flutes
4
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019148US
Zoro #
G7433425
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-16
Thread Length
2 in
Overall Length
4-1/4 in
Shank Dia.
0.59 in
Square Length
0.69 in
Square Size
0.442 in

Details

Item
Tap
Tap Chamfer
Plug
Tap Thread Type
NF
Number of Flutes
4
Thread Limit
H3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.