Zoro Homepage

Tap Extension, 3/8-24 NF, HSS H3, 4 Flutes

  • Mfr # 015374AS

  • Zoro # G3733123


product price: $47.65
/ea

Key Features

Overall Length
6 in
Material
High Speed Steel
Shank Dia.
0.381 in
Tap Size
3/8"-24
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015374AS
Zoro #
G3733123
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Shank Dia.
0.381 in
Tap Size
3/8"-24
Thread Length
1-1/4 in

Details

Item
Tap Extension
Material
High Speed Steel
Number of Flutes
4
Thread Type
UNF
Chamfer
Bottom

Description

Tap Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.