Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M18-1.5, Bottom, 4 Flutes

  • Mfr # 029005AS

  • Zoro # G7427299


product price: $55.99
/ea

Key Features

Tap Thread Size
M18-1.5
Tap Chamfer
Bottom
Number of Flutes
4
SAE or Metric
Metric
Overall Length
4.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
029005AS
Zoro #
G7427299
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M18-1.5
Overall Length
4.03 in
Thread Length
1.81 in
Shank Dia.
0.542 in
Pitch Dia. Limit
D4
Square Length
0.63 in
Square Size
0.406 in

Details

Item
Tap
Tap Chamfer
Bottom
Number of Flutes
4
SAE or Metric
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.